- 10 Drive Size
- C-Face Quilled
- Shaft Output
- 79.08:1 Ratio
| Ratio | 79.08:1 |
| Output RPM @ 1750 rpm Input | 22.12949 rpm |
| Input Configuration | C-Face Quilled |
| Frame | 210TC |
| Unit Size | 10 |
| Output Configuration | Parallel Output |
| Fan Cooled | No |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Box Length | 25.71 in |
| Output (Shaft or Bore) Size | 2 7/8 in |
| Box Height | 17.57 in |
| Weight | 551.98 LB |
| EAN or UPC | 782934178764 |

