- 10 Drive Size
- Shaft Input
- Shaft Output
- 156.60:1 Ratio
| Box Length | 30.87 in |
| Output RPM @ 1750 rpm Input | 11.17497 rpm |
| Output Configuration | Parallel Output |
| Unit Size | 10 |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Box Height | 17.57 in |
| Frame | N/A |
| Fan Cooled | No |
| Ratio | 156.60:1 |
| Output (Shaft or Bore) Size | 2 7/8 in |
| Input Configuration | Shaft Input |
| Weight | 551.98 LB |
| EAN or UPC | 782934179167 |

