- 10 Drive Size
- Shaft Input
- Shaft Output
- 42.70:1 Ratio
| Input Configuration | Shaft Input |
| Box Length | 30.79 in |
| Output RPM @ 1750 rpm Input | 40.98361 rpm |
| Ratio | 42.70:1 |
| Output Configuration | Parallel Output |
| Input (Shaft or Bore) Size | 1 5/8 in |
| Unit Size | 10 |
| Box Height | 17.57 in |
| Fan Cooled | No |
| Output (Shaft or Bore) Size | 2 7/8 in |
| Frame | N/A |
| Weight | 618.54 LB |
| EAN or UPC | 782934178320 |

