- 10 Drive Size
- C-Face Quilled
- Shaft Output
- 2.49:1 Ratio
| Input Configuration | C-Face Quilled |
| Output RPM @ 1750 rpm Input | 702.8112 rpm |
| Ratio | 2.49:1 |
| Unit Size | 10 |
| Box Length | 25.16 in |
| Fan Cooled | No |
| Output Configuration | Parallel Output |
| Frame | 250TC |
| Box Height | 17.57 in |
| Output (Shaft or Bore) Size | 2 7/8 in |
| Input (Shaft or Bore) Size | 1 5/8 in |
| Weight | 618.54 LB |
| EAN or UPC | 782934177095 |

