- 10 Drive Size
- C-Face Quilled
- Shaft Output
- 2.01:1 Ratio
| Output RPM @ 1750 rpm Input | 870.647 rpm |
| Input (Shaft or Bore) Size | 2 1/8 in |
| Unit Size | 10 |
| Fan Cooled | No |
| Output Configuration | Parallel Output |
| Frame | 320TC |
| Output (Shaft or Bore) Size | 2 7/8 in |
| Box Height | 17.57 in |
| Box Length | 25.91 in |
| Input Configuration | C-Face Quilled |
| Ratio | 2.01:1 |
| Weight | 618.54 LB |
| EAN or UPC | 782934177033 |

