- 2 7/8 in Output Shaft
- 250:1 Ratio
- 10 Unit Size
- 182TC/184TC Frame
| Frame | 182TC/184TC |
| Bolt Centers w/ Std. Base Kit (in) | 14.57 x 11.42 |
| Mounting | Base Mount |
| Box Height | 17.56 in |
| Box Length | 35.57 in |
| Reduction Type | Quadruple |
| Output (Shaft or Bore) Size | 2 7/8 in |
| Box Width | 15 3/4 in |
| Keyway | 3/4 x 3/4 x 4 5/8 |
| Ratio | 250:1 |
| Base to Shaft Center Height w/Std. Base Kit | 9.84 in |
| Hole Dia. | 1.06 in |
| Model | B |
| Weight | 582.4 LB |
| EAN or UPC | 782934333347 |

