- 2 7/8 in Output Shaft
- 5.6:1 Ratio
- 10 Unit Size
- 254TC/256TC Frame
| Base to Shaft Center Height w/Std. Base Kit | 9.84 in |
| Hole Dia. | 1.06 in |
| Reduction Type | Double |
| Input Configuration | C-Face Quilled |
| Box Length | 25.16 in |
| Model | A |
| Output Configuration | Parallel Output |
| Keyway | 3/4 x 3/4 x 4 5/8 |
| Bolt Centers w/ Std. Base Kit (in) | 14.57 x 11.42 |
| Fan Cooled | No |
| Output (Shaft or Bore) Size | 2 7/8 in |
| Unit Size | 10 |
| Box Width | 15 3/4 in |
| Output RPM @ 1750 rpm Input | 325.8846 rpm |
| Mounting | Base Mount |
| Ratio | 5.6:1 |
| Box Height | 17.56 in |
| Input (Shaft or Bore) Size | 1 5/8 in |
| Frame | 250TC, 254TC/256TC |
| Weight | 633.75 LB |
| EAN or UPC | 782934174933 |

