Skip to content Skip to navigation menu
Falk Corp.10UBBR3A8.0A G

10UBBR3A8.0A G

Ultramite Right Angle Helical Bevel Reducer
Item #103335505
  • 3 1/4 in Output Shaft
  • 8:1 Ratio
  • Straight Hollow Bore w/Shrink Disc
  • 10 Unit Size
  • 324TC/326TC Frame
Falk Corp.10UBBR3A8.0A G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 1/4 in Output Shaft
  • 8:1 Ratio
  • Straight Hollow Bore w/Shrink Disc
  • 10 Unit Size
  • 324TC/326TC Frame
Unit Size 10
Keyway 3/4 x 0.34 x 13.78
Output Configuration Straight Hollow Bore w/Shrink Disc
Series UB
Hole Dia. 1.34 in
Model A
Box Length 28.81 in
Ratio 8:1
Output (Shaft or Bore) Size 3 1/4 in
Box Width 13.39 in
Frame 324TC/326TC
Type Helical Bevel
Reduction Type Triple
Box Height 19.88 in
Base to Shaft Center Height w/Std. Base Kit 12.4 in
Weight 699.0 LB
EAN or UPC 782934226366
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison