- 3 1/4 in Output Shaft
- 125:1 Ratio
- Hollow Output
- 10 Unit Size
- 182TC/184TC Frame
| Box Length | 26.88 in |
| Series | UB |
| Box Width | 13.39 in |
| Base to Shaft Center Height w/Std. Base Kit | 12.4 in |
| Output Configuration | Hollow Output |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Ratio | 125:1 |
| Keyway | 3/4 x 0.34 x 13.78 |
| Hole Dia. | 1.34 in |
| Output RPM @ 1750 rpm Input | 14 rpm |
| Model | A |
| Reduction Type | Triple |
| Input Configuration | Quill Mount |
| Unit Size | 10 |
| Output (Shaft or Bore) Size | 3 1/4 in |
| Box Height | 19.88 in |
| Bolt Centers w/ Std. Base Kit (in) | 11.02 x 10.63 |
| Type | Helical Bevel |
| Frame | 182TC/184TC |
| Weight | 816.75 LB |
| EAN or UPC | 782934183119 |

