Skip to content Skip to navigation menu
Falk Corp.10UBBQ3A112N

10UBBQ3A112N

Ultramite Right Angle Helical Bevel Reducer
Item #103226398
  • 3 1/4 in Output Shaft
  • 112:1 Ratio
  • Hollow Output
  • 10 Unit Size
Falk Corp.10UBBQ3A112N
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 1/4 in Output Shaft
  • 112:1 Ratio
  • Hollow Output
  • 10 Unit Size
Box Height 19.88 in
Output Configuration Hollow Output
Keyway 3/4 x 0.34 x 13.78
Box Length 33.7 in
Frame N/A
Type Helical Bevel
Base to Shaft Center Height w/Std. Base Kit 12.4 in
Output (Shaft or Bore) Size 3 1/4 in
Unit Size 10
Input (Shaft or Bore) Size 1 5/8 in
Input Configuration Shaft Input
Bolt Centers w/ Std. Base Kit (in) 11.02 x 10.63
Hole Dia. 1.34 in
Ratio 112:1
Reduction Type Triple
Output RPM @ 1750 rpm Input 15.63 rpm
Model A
Series UB
Box Width 13.39 in
Weight 816.75 LB
EAN or UPC 782934183102
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison