- Size 1090 WA RSB Coupling Hub, C Dimension = 5.18
features
- Protects equipment by damping out torsional vibrations
- No lubrication required
- Accomodates misalignment without imposing high reaction forces on the coupled equipment
| RPM [Max] | 2800 rpm |
| Torque Rating [Max] | 9000 in lb |
| Outside Dia. | 12.22 in |
| Length Through Bore | 5.18 in |
| Bore Dia. [Min] | 7/8 in |
| Coupling Size | 1090WA |
| Bore Dia. [Max] | 3 1/2 in |
| Weight | 152.1 LB |
| EAN or UPC | 782934008856 |

