- Size 1090T Coupling Hub
- 3.3725" Bore
features
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
- Torsionally deflects when subjected to normal shock or vibratory loads
caution
- Must be mounted on the driven shaft
- Brake housing must not be mounted rigidly
| Torque Rating [Max] | 33000 in lb |
| HP @ RPM | 48 hp @ 100 rpm |
| Coupling Size | 1090T |
| Material | Steel |
| Hub Dia. | 4 7/8 in |
| Length Through Bore | 3.875 in |
| Weight | 13.35 LB |
| EAN or UPC | 782934147852 |

