- Size 1090T Coupling Hub
- 2.998" Bore
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- In certain circumstances, tooth clutches can be engaged at differential speeds
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
| HP @ RPM | 48 hp @ 100 rpm |
| Hub Dia. | 4 7/8 in |
| Material | Steel |
| Torque Rating [Max] | 33000 in lb |
| Length Through Bore | 3.875 in |
| Coupling Size | 1090T |
| Weight | 15.48 LB |
| EAN or UPC | 782934147845 |

