- Size 1090T Shaft Hub
- 4" Bore
- LTB = 4"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Coupling Size | 1090T |
| Torque Rating [Max] | 30000 in lb |
| Length Through Bore | 4 in |
| Hub Dia. | 5 5/8 in |
| Weight | 20.0 LB |
| EAN or UPC | 782934089541 |

