- Size 1090T Shaft Hub
- 3 3/8" Bore
- LTB = 4"
features
- Provides flexible accommodation to changing load conditions
- Torsionally deflects when subjected to normal shock or vibratory loads
caution
- Not For Use In Cyclic Dynamic Stopping Applications, Rod Rotation Not Allowed When Locked
| Length Through Bore | 4 in |
| Coupling Size | 1090T |
| Torque Rating [Max] | 30000 in lb |
| Hub Dia. | 5 5/8 in |
| Weight | 22.69 LB |
| EAN or UPC | 782934013836 |

