- Size 1090T Shaft Hub
- 3 1/2" Bore
- LTB = 4"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Tooth clutches are normally engaged when stationary
| Torque Rating [Max] | 30000 in lb |
| Length Through Bore | 4 in |
| Hub Dia. | 5 5/8 in |
| Coupling Size | 1090T |
| Weight | 22.05 LB |
| EAN or UPC | 782934148194 |

