- Size 1090T Shaft Hub
- 2 7/8" Bore
- LTB = 4"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
| Torque Rating [Max] | 30000 in lb |
| Hub Dia. | 5 5/8 in |
| Length Through Bore | 4 in |
| Coupling Size | 1090T |
| Weight | 25.51 LB |
| EAN or UPC | 782934013829 |

