- Size 1090T Spacer Hub
- C Dimension = 5.325"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Torque Rating [Max] | 30000 in lb |
| C Dimension | 5.325 in |
| RPM [Max] | 3600 rpm |
| Hub Dia. | 8 1/4 in |
| Coupling Size | 1090T |
| Weight | 40.68 LB |
| EAN or UPC | 782934096013 |

