- Size 1090T Spacer Hub
- C Dimension = 3.543"
features
- Provides flexible accommodation to changing load conditions
- Torsionally deflects when subjected to normal shock or vibratory loads
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Torque Rating [Max] | 30000 in lb |
| Coupling Size | 1090T |
| Hub Dia. | 8 1/4 in |
| RPM [Max] | 3600 rpm |
| C Dimension | 3.543 |
| Weight | 30.41 LB |
| EAN or UPC | 782934096020 |

