- Size 1090T Coupling Hub
- 2 11/16" Bore
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Coupling Size | 1090T |
| HP @ RPM | 48 hp @ 100 rpm |
| Material | Steel |
| Length Through Bore | 3.875 in |
| Hub Dia. | 4 7/8 in |
| Torque Rating [Max] | 33000 in lb |
| Weight | 18.0 LB |
| EAN or UPC | 782934147364 |

