- Size 1090T Coupling Hub
- 1 5/8" Bore
features
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
- Bores are supplied with a standard clearance fit per ANSI/AGMA 9002, with a setscrew over the keyway
- Torsionally deflects when subjected to normal shock or vibratory loads
| Coupling Size | 1090T |
| HP @ RPM | 48 hp @ 100 rpm |
| Torque Rating [Max] | 33,000.0 in lb |
| Length Through Bore | 3 7/8 in |
| Material | Steel |
| Hub Dia. | 4 7/8 in |
| Weight | 39.6 LB |
| EAN or UPC | 782934003745 |

