- Size 1080T Shaft Hub
- 3" Bore
- LTB = 3 1/2"
features
- Provides flexible accommodation to changing load conditions
- Torsionally deflects when subjected to normal shock or vibratory loads
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Length Through Bore | 3.5 in |
| Hub Dia. | 4 13/16 in |
| Torque Rating [Max] | 16500 in lb |
| Coupling Size | 1080T |
| Weight | 13.72 LB |
| EAN or UPC | 782934148156 |

