- Size 1080T Spacer Hub
- C Dimension = 3.543"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Torque Rating [Max] | 16500 in lb |
| RPM [Max] | 3600 rpm |
| Hub Dia. | 7 in |
| Coupling Size | 1080T |
| C Dimension | 3.543 in |
| Weight | 21.32 LB |
| EAN or UPC | 782934096006 |

