- Size 1080T20 Coupling Complete, Vertical Split, RSB
features
- Vertical cover
- Ideal for higher running speeds
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Do not run Worm Gear units over 200 °F.
options
- Long Term Grease (LTG)
| Overall Length | 7.125 in |
| Torque Rating [Max] | 16500 in lb |
| Outside Dia. | 7.875 in |
| Coupling Size | 1080T |
| Bore (Hub2) [Max] | 3 in |
| Bore (Hub1) [Max] | 3 in |
| Weight | 41.18 LB |
| EAN or UPC | 782934009938 |

