- Size 1080T Coupling Hub
- 2 1/2" Bore
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Hub Dia. | 4 1/8 in |
| Material | Steel |
| HP @ RPM | 26 hp @ 100 rpm |
| Torque Rating [Max] | 18150 in lb |
| Coupling Size | 1080T |
| Length Through Bore | 3.5 in |
| Weight | 10.87 LB |
| EAN or UPC | 782934147821 |

