- Size 1080T Coupling Hub
- 1 1/4" Bore
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
- Bores are supplied with a standard clearance fit per ANSI/AGMA 9002, with a setscrew over the keyway
| Material | Steel |
| Length Through Bore | 3 1/2 in |
| Hub Dia. | 4 1/8 in |
| HP @ RPM | 26 hp @ 100 rpm |
| Coupling Size | 1080T |
| Torque Rating [Max] | 18,150.0 in lb |
| Weight | 14.41 LB |
| EAN or UPC | 782934003677 |

