- Size 1080T Coupling Hub
- 1 1/16" Bore
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| HP @ RPM | 26 hp @ 100 rpm |
| Material | Steel |
| Hub Dia. | 4 1/8 in |
| Coupling Size | 1080T |
| Torque Rating [Max] | 18150 in lb |
| Length Through Bore | 3.5 in |
| Weight | 14.8 LB |
| EAN or UPC | 782934010729 |

