- Size 1070 WA RSB Coupling Hub, C Dimension = 2.12
features
- No lubrication required
- Accomodates misalignment without imposing high reaction forces on the coupled equipment
- Protects equipment by damping out torsional vibrations
| Torque Rating [Max] | 4050 in lb |
| RPM [Max] | 3600 rpm |
| Length Through Bore | 2.12 in |
| Coupling Size | 1070WA |
| Bore Dia. [Min] | 7/8 in |
| Bore Dia. [Max] | 3 in |
| Outside Dia. | 9.54 in |
| Weight | 41.4 LB |
| EAN or UPC | 782934008788 |

