- Size 1070T Shaft Hub
- 2 1/8" Bore
- LTB = 3 1/8"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Length Through Bore | 3.125 in |
| Torque Rating [Max] | 8000 in lb |
| Hub Dia. | 4 5/16 in |
| Coupling Size | 1070T |
| Weight | 19.8 LB |
| EAN or UPC | 782934004476 |

