- Size 1070T Shaft Hub
- 1 5/8" Bore
- LTB = 3 1/8"
features
- Provides flexible accommodation to changing load conditions
- Torsionally deflects when subjected to normal shock or vibratory loads
caution
- Use only factory-supplied replacement bolts
- Do not lubricate nuts and bolts
| Hub Dia. | 4 5/16 in |
| Length Through Bore | 3.125 in |
| Coupling Size | 1070T |
| Torque Rating [Max] | 8000 in lb |
| Weight | 12.7 LB |
| EAN or UPC | 782934006197 |

