- Size 1070T Shaft Hub
- 1 3/4" Bore
- LTB = 3 1/8"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Length Through Bore | 3.125 in |
| Coupling Size | 1070T |
| Torque Rating [Max] | 8000 in lb |
| Hub Dia. | 4 5/16 in |
| Weight | 12.46 LB |
| EAN or UPC | 782934004469 |

