- Size 1070T Spacer Hub
- C Dimension = 2.756"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- In certain circumstances, tooth clutches can be engaged at differential speeds
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
| RPM [Max] | 3600 rpm |
| Coupling Size | 1070T |
| C Dimension | 2.756 in |
| Torque Rating [Max] | 8000 in lb |
| Hub Dia. | 6 in |
| Weight | 11.57 LB |
| EAN or UPC | 782934095979 |

