- Size 1070T Shaft Hub
- 1 7/8" Bore
- LTB = 3 1/8"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Length Through Bore | 3.125 in |
| Hub Dia. | 4 5/16 in |
| Coupling Size | 1070T |
| Torque Rating [Max] | 8000 in lb |
| Weight | 12.11 LB |
| EAN or UPC | 782934004056 |

