- Size 1070T Coupling Hub
- 1 7/16" Bore
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Hub Dia. | 3 7/16 in |
| Coupling Size | 1070T |
| Material | Steel |
| HP @ RPM | 13 hp @ 100 rpm |
| Torque Rating [Max] | 8800 in lb |
| Length Through Bore | 3 in |
| Weight | 7.63 LB |
| EAN or UPC | 782934003639 |

