- Size 1070T Coupling Hub
- 1 1/4" Bore
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- Not recommended and should not be used for larger, heavier motors.
| Material | Steel |
| HP @ RPM | 13 hp @ 100 rpm |
| Length Through Bore | 3 in |
| Coupling Size | 1070T |
| Torque Rating [Max] | 8800 in lb |
| Hub Dia. | 3 7/16 in |
| Weight | 8.0 LB |
| EAN or UPC | 782934004179 |

