- Size 1070T RSB Long Coupling Hub
- Max. Bore 2 1/2"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- Must be mounted on the driven shaft
- Brake housing must not be mounted rigidly
| Hub Dia. | 3 7/16 in |
| Material | Steel |
| Coupling Size | 1070T |
| Length Through Bore | 5.71 in |
| HP @ RPM | 13 hp @ 100 rpm |
| Bore Dia. [Max] | 2 1/2 in |
| Torque Rating [Max] | 8000 in lb |
| Weight | 34.2 LB |
| EAN or UPC | 782934007842 |

