- Size 1070G Coupling Flex Hub
- 7.372" Bore
features
- Built to last longer
- Superior lubrication, grease and four-point seal extends life and reduces maintenance
- Triple-crowned teeth have crowns on all working portions of the teeth
- Accommodates misalignment and movement
- Interchangeable half-for-half with other standard AGMA brands
| HP @ RPM | 1600 hp @ 100 rpm |
| Length Through Bore | 8.6875 in |
| RPM [Max] | 2150 rpm |
| Material | Steel |
| Hub Dia. | 14 in |
| Coupling Size | 1070G |
| Torque Rating [Max] | 1.197e+006 in lb |
| Weight | 240.0 LB |

