- Size 1060 WA RSB Coupling Hub, C Dimension = 1.88
features
- Accomodates misalignment without imposing high reaction forces on the coupled equipment
- Protects equipment by damping out torsional vibrations
- No lubrication required
| Outside Dia. | 8.62 in |
| RPM [Max] | 4000 rpm |
| Length Through Bore | 1.88 in |
| Bore Dia. [Max] | 2 5/8 in |
| Torque Rating [Max] | 2700 in lb |
| Coupling Size | 1060WA |
| Bore Dia. [Min] | 5/8 in |
| Weight | 29.16 LB |
| EAN or UPC | 782934000904 |

