- Size 1060T Coupling Hub
- 33mm Bore
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Hub Dia. | 3 in |
| Torque Rating [Max] | 6050 in lb |
| Length Through Bore | 2.5 in |
| Coupling Size | 1060T |
| HP @ RPM | 8.7 hp @ 100 rpm |
| Material | Steel |
| Weight | 6.8 LB |

