Skip to content Skip to navigation menu
T-Tapered Steelflex Coupling

1060T31SH HUB2 7/8

T-Tapered Steelflex Coupling
Item #102129118
  • Size 1060T Shaft Hub
  • 2 7/8" Bore
  • LTB = 2 7/8"
T-Tapered Steelflex Coupling
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 1060T Shaft Hub
  • 2 7/8" Bore
  • LTB = 2 7/8"

features

  • Torsionally deflects when subjected to normal shock or vibratory loads
  • Provides flexible accommodation to changing load conditions

caution

  • Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Torque Rating [Max] 5500 in lb
Length Through Bore 2.875 in
Hub Dia. 4.06 in
Coupling Size 1060T
Weight 14.55 LB
EAN or UPC 782934004452
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison