- Size 1060T Spacer Hub
- C Dimension = 2.34"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Hub Dia. | 5 11/16 in |
| RPM [Max] | 3600 rpm |
| Torque Rating [Max] | 5500 in lb |
| Coupling Size | 1060T |
| Weight | 6.48 LB |

