- Size 1060T Coupling Cover and Grid, Steel, Vertical Split
features
- Replace-in-place design eliminates need for realignment
- Cover-grid assembly includes: cover, grid, seals and gaskets
| Cover Style | Vertical Split |
| Outside Dia. | 6 3/8 in |
| Material | Steel |
| RPM [Max] | 6,000 rpm |
| Cover Material | Steel |
| Coupling Size | 1060T |
| Weight | 4.29 LB |
| EAN or UPC | 782934005923 |

