- Size 1060T Coupling Hub
- 1" Bore
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
- Bores are supplied with a standard clearance fit per ANSI/AGMA 9002, with a setscrew over the keyway
| HP @ RPM | 8.7 hp @ 100 rpm |
| Torque Rating [Max] | 6,050.0 in lb |
| Length Through Bore | 2 1/2 in |
| Coupling Size | 1060T |
| Material | Steel |
| Hub Dia. | 3 in |
| Weight | 5.44 LB |
| EAN or UPC | 782934002281 |

