- Size 1060T Coupling Cover and Grid, Aluminum, Horizontal Split
features
- Replace-in-place design eliminates need for realignment
- Cover-grid assembly includes: cover, grid, seals and gaskets
| Outside Dia. | 5 15/16 in |
| RPM [Max] | 4,350 rpm |
| Coupling Size | 1060T |
| Cover Material | Aluminum |
| Cover Style | Horizontal Split |
| Material | Aluminum |
| Weight | 4.42 LB |
| EAN or UPC | 782934006302 |

