- Size 1060T Coupling Hub
- 1 3/8" Bore
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- Do not run Worm Gear units over 200 °F.
| HP @ RPM | 8.7 hp @ 100 rpm |
| Hub Dia. | 3 in |
| Material | Steel |
| Length Through Bore | 2.5 in |
| Coupling Size | 1060T |
| Torque Rating [Max] | 6050 in lb |
| Weight | 10.5 LB |
| EAN or UPC | 782934002809 |

