- Size 1060T Coupling Hub
- 1 13/16" Bore
features
- Grid can be replaced without moving hubs or connected equipment
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Plastic cushion grips are intended for comfort and do not protect from electrical shock
- Do not use on wire reinforced hose
| Coupling Size | 1060T |
| Hub Dia. | 3 in |
| HP @ RPM | 8.7 hp @ 100 rpm |
| Torque Rating [Max] | 6050 in lb |
| Length Through Bore | 2.5 in |
| Material | Steel |
| Weight | 4.11 LB |
| EAN or UPC | 782934002830 |

