- 105 Coupling Hub
- Type CC
- 4.5" Max Bore
- 5.51" Length Thru Bore
features
- No lubrication required
- Unaffected by extreme temperature and moisture
| Hub Dia. | 6.46 in |
| Outside Dia. | 10.75 in |
| Coupling Size | 105 |
| RPM [Max] | 2550 rpm |
| Bore Dia. [Max] | 4 1/2 in |
| Hub Type | CC |
| Torque Rating of FDP Coupling | 84520 lb/in |
| Length Through Bore | 5.51 in |
| Hub Description | Close Coupled Hub Assembly |
| Torque Rating of FDG Coupling | N/A |
| Weight | 112.0 LB |
| EAN or UPC | 782934233999 |

