- #105 Coupling Size
- FDP Coupling Style
- Close Coupled Coupling Type
- Split Assembly w/6.10" Between Ends
- includes Spacer Only
features
- Allows removal and replacement of the disc or disc pack without the need to move connected equipment
| Coupling Type | Close Coupled |
| Coupling Size | 105 |
| Assembly Type | Split Assembly |
| Between Shaft Ends | 6.1 in |
| Coupling Style | FDP |
| Disc Construction | N/A |
| Bolt Material | N/A |
| Included | Spacer Only |
| No. of Bolts | N/A |
| Weight | 30.13 LB |
| EAN or UPC | 782934210754 |

