- 105 Coupling Hub
- Type N
- 5.25" Max Bore
- 4.92" Length Thru Bore
features
- No lubrication required
- Unaffected by extreme temperature and moisture
| Coupling Size | 105 |
| Torque Rating of FDP Coupling | 84520 lb/in |
| Hub Dia. | 7.46 in |
| Length Through Bore | 4.92 in |
| Hub Type | N |
| Hub Description | Non-Adapter Type |
| RPM [Max] | 5500 rpm |
| Torque Rating of FDG Coupling | N/A |
| Bore Dia. [Max] | 5 1/4 in |
| Outside Dia. | 10.75 in |
| Weight | 123.26 LB |
| EAN or UPC | 782934210310 |

