- Size 1055G Coupling Flex Hub
- 6" Bore
features
- Built to last longer
- Superior lubrication, grease and four-point seal extends life and reduces maintenance
- Triple-crowned teeth have crowns on all working portions of the teeth
- Accommodates misalignment and movement
- Interchangeable half-for-half with other standard AGMA brands
| Material | Steel |
| Coupling Size | 1055G |
| HP @ RPM | 850 hp @ 100 rpm |
| Hub Dia. | 11 in |
| Torque Rating [Max] | 655200 in lb |
| Length Through Bore | 6.625 in |
| RPM [Max] | 2650 rpm |
| Weight | 115.0 LB |

